Check Availability
  • APACHE INC. 

    Conveyor Belt, 3Ply 90, Ntrle Wht, 20InW

  • Item # 36TE73
  • Mfr. Model # 20104025-20
Conveyor Belt, 3Ply 90, Ntrle Wht, 20InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TE73
Mfr. Model # 20104025-20
UNSPSC #24101715
Shipping Weight 0.88 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type White Nitrile
Belt Type 3 Ply 90 Polyester White Nitrile PTFE Cover By Friction
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 20
Load Capacity (Lb.) 90
Bed Depth (In.) 0.093
Drive Pulley (In.) Min 3
Application #UX1 Clipper, #7 Alligator Lace, #RS62 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In