Check Availability
  • APACHE INC. 

    Conveyor Belt, 2Ply 70 , Ntrle Wht, 14InW

  • Item # 36TE10
  • Mfr. Model # 20104042-14
Conveyor Belt, 2Ply 70 , Ntrle Wht, 14InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TE10
Mfr. Model # 20104042-14
UNSPSC #24101715
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type White Nitrile
Belt Type 2 Ply 70 Polyester White Nitrile Tyler Wire Cover By Friction
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 14
Load Capacity (Lb.) 70
Bed Depth (In.) 0.093
Drive Pulley (In.) Min 1 1/2
Application #UCM36 Clipper, #7 Alligator Lace, #RS62 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions