Check Availability
Replacement Conveyor Belt ,  SBR Rubber,  23/64" Belt Thickness,  14" Belt Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TD79
Mfr. Model # 20104302-14
UNSPSC #24101715
Shipping Weight 1.65 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Overall Length Cut to Length
Ordering Instructions Cut to Length, Order by the Foot (Example- To Order 10 ft, Order Quantity Must be 10)
Conveyor Belt Material SBR Rubber
Belt Ply 3
Top Surface Roughtop
Bottom Surface Bare
Belt Thickness 23/64"
Belt Width 14"
Belt Properties High Grip
Color Black
For Lacing Type Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing
For Minimum Pulley Diameter 2-1/2"
Maximum Working Tension 105 PIW
Application #U2 Clipper, #15 Alligator Lace, #RS187 Staple
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In