Check Availability
  • APACHE INC. 

    Conveyor Belt, 2Ply 100, RMV Grn, 72InW

  • Item # 36TD74
  • Mfr. Model # 20103808-72
Conveyor Belt, 2Ply 100, RMV Grn, 72InW
Qty
  • Web Price
    $82.66 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TD74
Mfr. Model # 20103808-72
UNSPSC #24101715
Shipping Weight 3.6 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Green RMV
Belt Type 2 Ply 100 Spun Polyester Green RMV Matte Cover By Matte Cover
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 72
Load Capacity (Lb.) 100
Bed Depth (In.) 0.109
Drive Pulley (In.) Min 2
Application #UX1 Clipper, #7 Alligator Lace, #RS125 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions