Check Availability
  • APACHE INC. 

    Conveyor Belt, Intrwvn 150, PVC Blk, 42InW

  • Item # 36TD11
  • Mfr. Model # 20105050-42
Conveyor Belt, Intrwvn 150, PVC Blk, 42InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TD11
Mfr. Model # 20105050-42
UNSPSC #24101715
Shipping Weight 2.52 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Black PVC
Belt Type Interwoven 150 Polyester Black PVC Friction By Brushed
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 42
Load Capacity (Lb.) 150
Bed Depth (In.) 0.156
Drive Pulley (In.) Min 4
Application #UX1 Clipper, #15 Alligator Lace, #RS125 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions