Check Availability
  • APACHE INC. 

    Conveyor Belt,2Ply 90,Ntrle Wht,6InW

  • Item # 36TC69
  • Mfr. Model # 20104044-06
Conveyor Belt,2Ply 90,Ntrle Wht,6InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TC69
Mfr. Model # 20104044-06
UNSPSC #24101715
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type White Nitrile
Belt Type 2 Ply 90 Polyester White Nitrile Cone-Top Cover By Friction
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 6
Load Capacity (Lb.) 90
Bed Depth (In.) 0.218
Drive Pulley (In.) Min 1
Application #UCM36 Clipper, #7 Alligator Lace, #RS62 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions