Check Availability
Replacement Conveyor Belt ,  SBR Rubber,  1/8" Belt Thickness,  10" Belt Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TC41
Mfr. Model # 20104110-10
UNSPSC #24101715
Shipping Weight 0.63 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Overall Length Cut to Length
Ordering Instructions Cut to Length, Order by the Foot (Example- To Order 10 ft, Order Quantity Must be 10)
Conveyor Belt Material SBR Rubber
Belt Ply 3
Top Surface Friction
Bottom Surface Friction
Belt Thickness 1/8"
Belt Width 10"
Belt Properties Non-Marking
Color Tan
For Lacing Type Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing
For Minimum Pulley Diameter 3"
Maximum Working Tension 90 PIW
Application #UX1 Clipper, #7 Alligator Lace, #RS125 Staple
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In