Check Availability
  • APACHE INC. 

    Conveyor Belt,3Ply 90,SBR Tn,6InW

  • Item # 36TC39
  • Mfr. Model # 20104110-06
Conveyor Belt,3Ply 90,SBR Tn,6InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TC39
Mfr. Model # 20104110-06
UNSPSC #24101715
Shipping Weight 0.38 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Tan SBR
Belt Type 3 Ply 90 Cotton/Polyester Tan SBR Transmission Friction By Friction
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 6
Load Capacity (Lb.) 90
Bed Depth (In.) 0.14
Drive Pulley (In.) Min 3
Application #UX1 Clipper, #7 Alligator Lace, #RS125 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions