Check Availability
  • APACHE INC. 

    Conveyor Belt, 3Ply 150, Ntrle Blk, 8InW

  • Item # 36TC10
  • Mfr. Model # 20104131-08
Conveyor Belt, 3Ply 150, Ntrle Blk, 8InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TC10
Mfr. Model # 20104131-08
UNSPSC #24101715
Shipping Weight 0.62 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Black Nitrile
Belt Type 3 Ply 150 Polyester/Nylon Black Nitrile Cover By Friction
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 8
Load Capacity (Lb.) 150
Bed Depth (In.) 0.14
Drive Pulley (In.) Min 2
Application #UX1 Clipper, #7 Alligator Lace, #RS125 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions