Check Availability
  • APACHE INC. 

    Conveyor Belt, 2Ply 100, RMV Blk, 18InW

  • Item # 36TA99
  • Mfr. Model # 20104137-18
Conveyor Belt, 2Ply 100, RMV Blk, 18InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TA99
Mfr. Model # 20104137-18
UNSPSC #24101715
Shipping Weight 1.62 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Black RMV
Belt Type 2 Ply 100 Polyester Monofilament Black RMV Cover By Bare
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 18
Load Capacity (Lb.) 100
Bed Depth (In.) 0.11
Drive Pulley (In.) Min 2
Application #UX1 Clipper, #7 Alligator Lace, #RS125 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions