Check Availability
  • APACHE INC. 

    Conveyor Belt, Intrwvn 150, PVC Wht, 18InW

  • Item # 36TA84
  • Mfr. Model # 20105104-18
Conveyor Belt, Intrwvn 150, PVC Wht, 18InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TA84
Mfr. Model # 20105104-18
UNSPSC #24101715
Shipping Weight 1.62 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type White PVC
Belt Type Interwoven 150 Polyester White PVC Cover By Friction
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 18
Load Capacity (Lb.) 150
Bed Depth (In.) 0.172
Drive Pulley (In.) Min 4
Application #U2 Clipper, #15 Alligator Lace, #RS187 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions