Check Availability
  • APACHE INC. 

    Conveyor Belt,2Ply 60,PVC Blk,18InW

  • Item # 36TA39
  • Mfr. Model # 20104140-18
Conveyor Belt,2Ply 60,PVC Blk,18InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TA39
Mfr. Model # 20104140-18
UNSPSC #24101715
Shipping Weight 0.72 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Black PVC
Belt Type 2 Ply 60 Polyester Monofilament Black PVC Matte Cover By Bare Checkout
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 18
Load Capacity (Lb.) 60
Bed Depth (In.) 0.078
Drive Pulley (In.) Min 1 1/2
Application #UX1SP Clipper, #1 Alligator Lace, #RS62 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions