Check Availability
  • APACHE INC. 

    Conveyor Belt, 3Ply 105, SBR Blk, 48InW

  • Item # 36RZ99
  • Mfr. Model # 20104312-48
Conveyor Belt, 3Ply 105, SBR Blk, 48InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RZ99
Mfr. Model # 20104312-48
UNSPSC #24101715
Shipping Weight 5.76 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Black SBR
Belt Type 3 Ply 105 Cotton/Polyester Black SBR V-Top By Friction
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 48
Load Capacity (Lb.) 105
Bed Depth (In.) 0.313
Drive Pulley (In.) Min 2 1/2
Application #U2 Clipper, #15 Alligator Lace, #RS125 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions