Check Availability
  • APACHE INC. 

    Conveyor Belt, 4Ply 140, SBR Tn, 10InW

  • Item # 36RZ74
  • Mfr. Model # 20104111-10
Conveyor Belt, 4Ply 140, SBR Tn, 10InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RZ74
Mfr. Model # 20104111-10
UNSPSC #24101715
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Tan SBR
Belt Type 4 Ply 140 Cotton/Polyester Tan SBR Transmission Friction By Friction
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 10
Load Capacity (Lb.) 140
Bed Depth (In.) 0.172
Drive Pulley (In.) Min 3
Application #U2 Clipper, #20 Alligator Lace, #RS187 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions