Check Availability
  • APACHE INC. 

    Conveyor Belt, 2Ply 100, PVC Grn, 10InW

  • Item # 36RZ59
  • Mfr. Model # 20104350-10
Conveyor Belt, 2Ply 100, PVC Grn, 10InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RZ59
Mfr. Model # 20104350-10
UNSPSC #24101715
Shipping Weight 0.8 lbs
Country of Origin China *
Item Replacement Conveyor Belt
Type Green PVC
Belt Type 2 Ply 100 Polyester Monofilament Green PVC EXW Rough Top By Bare
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 10
Load Capacity (Lb.) 100
Bed Depth (In.) 0.219
Drive Pulley (In.) Min 2 13/32
Application #U2 Clipper, #7 Alligator Lace, #RS125 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions