Check Availability
  • APACHE INC. 

    Conveyor Belt,2Ply 150,SBR Tn,72InW

  • Item # 36RZ11
  • Mfr. Model # 20104313-72
Conveyor Belt,2Ply 150,SBR Tn,72InW
Qty
  • Web Price
    $129.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RZ11
Mfr. Model # 20104313-72
UNSPSC #24101715
Shipping Weight 6.48 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Tan SBR
Belt Type 2 Ply 150 Polyester Tan SBR Siped Diamond Top By Bare
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 72
Load Capacity (Lb.) 150
Bed Depth (In.) 0.281
Drive Pulley (In.) Min 3
Application #U2 Clipper, #15 Alligator Lace, #RS125 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions