Check Availability
  • APACHE INC. 

    Conveyor Belt, 2Ply 220, PVC Wht, 20InW

  • Item # 36RY13
  • Mfr. Model # 20038509-20
Conveyor Belt, 2Ply 220, PVC Wht, 20InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RY13
Mfr. Model # 20038509-20
UNSPSC #24101715
Shipping Weight 2.52 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type White PVC
Belt Type 2 Ply 220 Polyester White PVGE 1/16 Cover By 1/16 Cover
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 20
Load Capacity (Lb.) 220
Bed Depth (In.) 0.25
Drive Pulley (In.) Min 8
Application #4 Clipper, #27 Alligator Lace, #RS187 Staple, #140 Solid Plate, #375X Bolt On, #R5 Rivet
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions