Check Availability
  • APACHE INC. 

    Conveyor Belt, 3Ply 150, Ntlre Brwn, 30InW

  • Item # 36RX69
  • Mfr. Model # 20104308-30
Conveyor Belt, 3Ply 150, Ntlre Brwn, 30InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RX69
Mfr. Model # 20104308-30
UNSPSC #24101715
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Brown Nitrile
Belt Type 3 Ply 150 Polyester/Nylon Brown Nitrile Roughtop By Bare
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 30
Load Capacity (Lb.) 150
Bed Depth (In.) 0.313
Drive Pulley (In.) Min 2 1/2
Application #UX1 Clipper, #15 Alligator Lace, #RS125 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions