Check Availability
Replacement Conveyor Belt ,  PVC,  9/64" Belt Thickness,  36" Belt Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RX06
Mfr. Model # 20105042-36
UNSPSC #24101715
Shipping Weight 2.88 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Overall Length Cut to Length
Ordering Instructions Cut to Length, Order by the Foot (Example- To Order 10 ft, Order Quantity Must be 10)
Conveyor Belt Material PVC
Belt Ply 1
Top Surface Cover
Bottom Surface Cover
Belt Thickness 9/64"
Belt Width 36"
Belt Properties Long Wearing, Low Stretch, High Strength
Color Black
For Lacing Number #U3-1 Clipper, #15 Alligator Lace, #RS125 Staple
For Lacing Type Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing
For Minimum Pulley Diameter 3"
Maximum Working Tension 120 PIW
Application #U3-1 Clipper, #15 Alligator Lace, #RS125 Staple
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In