Check Availability
  • APACHE INC. 

    Conveyor Belt,Intrwvn120,Urthn Rd,16InW

  • Item # 36RX01
  • Mfr. Model # 20105042-16
Conveyor Belt,Intrwvn120,Urthn Rd,16InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RX01
Mfr. Model # 20105042-16
UNSPSC #24101715
Shipping Weight 1.28 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Black PVC
Belt Type Interwoven 120 Polyester Black PVC Cover By Cover
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 16
Load Capacity (Lb.) 120
Bed Depth (In.) 0.141
Drive Pulley (In.) Min 3
Application #U3-1 Clipper, #15 Alligator Lace, #RS125 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions