Check Availability
  • APACHE INC. 

    Conveyor Belt, Intrwvn 120, Urthn Rd, 12InW

  • Item # 36RW98
  • Mfr. Model # 20105042-12
Conveyor Belt, Intrwvn 120, Urthn Rd, 12InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RW98
Mfr. Model # 20105042-12
UNSPSC #24101715
Shipping Weight 0.96 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Black PVC
Belt Type Interwoven 120 Polyester Black PVC Cover By Cover
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 12
Load Capacity (Lb.) 120
Bed Depth (In.) 0.141
Drive Pulley (In.) Min 3
Application #U3-1 Clipper, #15 Alligator Lace, #RS125 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions