Check Availability
  • APACHE INC. 

    Conveyor Belt, Intrwvn120, Urthn Rd, 30InW

  • Item # 36RW89
  • Mfr. Model # 20104151-30
Conveyor Belt, Intrwvn120, Urthn Rd, 30InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RW89
Mfr. Model # 20104151-30
UNSPSC #24101715
Shipping Weight 2.82 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Red Urethane
Belt Type Interwoven 120 Polyester Red Urethane Cover By Brushed
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 30
Load Capacity (Lb.) 120
Bed Depth (In.) 0.1875
Drive Pulley (In.) Min 4
Application #U2 Clipper, #20 Alligator Lace, #RS187 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions