Check Availability
  • APACHE INC. 

    Conveyor Belt,3Ply 225,Ntrle Rd,24InW

  • Item # 36RW58
  • Mfr. Model # 20104360-24
Conveyor Belt,3Ply 225,Ntrle Rd,24InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RW58
Mfr. Model # 20104360-24
UNSPSC #24101715
Shipping Weight 2.54 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Red Nitrile
Belt Type 3 Ply 225 Polyester Red Carboxylated Nitrile Roughtop By Bare
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 24
Load Capacity (Lb.) 225
Bed Depth (In.) 0.309
Drive Pulley (In.) Min 3
Application #U2 Clipper, #15 Alligator Lace, #RS187 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions