Check Availability
Replacement Conveyor Belt ,  Nitrile Rubber,  5/16" Belt Thickness,  20" Belt Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RV66
Mfr. Model # 20017332-20
UNSPSC #24101715
Shipping Weight 4.0 lbs
Country of Origin China *
Item Replacement Conveyor Belt
Overall Length Cut to Length
Ordering Instructions Cut to Length, Order by the Foot (Example- To Order 10 ft, Order Quantity Must be 10)
Conveyor Belt Material Nitrile Rubber
Belt Ply 2
Top Surface Smooth
Bottom Surface Smooth
Belt Thickness 5/16"
Belt Width 20"
Belt Properties Oil Resistant
Color Black
For Lacing Number #190 Solid Plate, #550 Bolt On, #R5 Rivet
For Lacing Type Bolt-Hinge Lacing
For Minimum Pulley Diameter 12"
Maximum Working Tension 220 PIW
Application #190 Solid Plate, #550 Bolt On, #R5 Rivet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In