Check Availability
  • APACHE INC. 

    Conveyor Belt,3Ply 330,EPDM Blk,72InW

  • Item # 36RV13
  • Mfr. Model # 20021630-72
Conveyor Belt,3Ply 330,EPDM Blk,72InW
Qty
  • Web Price
    $175.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RV13
Mfr. Model # 20021630-72
UNSPSC #24101715
Shipping Weight 9.36 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Black Nitrile
Belt Type 3 Ply 330 1/16 x 1/16 Static Conductive Oil Resistant Fire Retardant Grain
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 72
Load Capacity (Lb.) 330
Bed Depth (In.) 0.265625
Drive Pulley (In.) Min 16 (18 Elevator)
Application #140 Solid Plate, #550 Bolt On, #R5 Rivet
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions