Check Availability
  • APACHE INC. 

    Conveyor Belt, 2Ply 150, SBR Blk, 72InW

  • Item # 36RU82
  • Mfr. Model # 20000010-72
Conveyor Belt, 2Ply 150, SBR Blk, 72InW
Qty
  • Web Price
    $81.82 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RU82
Mfr. Model # 20000010-72
UNSPSC #24101715
Shipping Weight 9.94 lbs
Country of Origin China *
Item Replacement Conveyor Belt
Type Black SBR
Belt Type 2 Ply 150 1/8 x 1/32 Grade 2
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 72
Load Capacity (Lb.) 150
Bed Depth (In.) 0.25
Drive Pulley (In.) Min 8
Application #140 Solid Plate, #375X Bolt On, #R2 Rivet
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions