Check Availability
Replacement Conveyor Belt ,  EPDM Rubber,  3/8" Belt Thickness,  12" Belt Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RU41
Mfr. Model # 20021199-12
UNSPSC #24101715
Shipping Weight 2.34 lbs
Country of Origin China *
Item Replacement Conveyor Belt
Overall Length Cut to Length
Ordering Instructions Cut to Length, Order by the Foot (Example- To Order 10 ft, Order Quantity Must be 10)
Conveyor Belt Material EPDM Rubber
Belt Ply 2
Top Surface Smooth
Bottom Surface Smooth
Belt Thickness 3/8"
Belt Width 12"
Belt Properties High Temperature
Color Black
For Lacing Type Bolt-Hinge Lacing
For Minimum Pulley Diameter 12"
Maximum Working Tension 220 PIW
Application #190 Solid Plate, #550 Bolt On, #R5 Rivet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In