Check Availability
  • APACHE INC. 

    Conveyor Belt, 2Ply 150, SBR Blk, 8InW

  • Item # 36RT72
  • Mfr. Model # 20027301-08
Conveyor Belt, 2Ply 150, SBR Blk, 8InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RT72
Mfr. Model # 20027301-08
UNSPSC #24101715
Shipping Weight 0.68 lbs
Country of Origin China *
Item Replacement Conveyor Belt
Type Black SBR
Belt Type 2 Ply 150 1/32 x 1/32 Grade 2
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 8
Load Capacity (Lb.) 150
Bed Depth (In.) 0.1875
Drive Pulley (In.) Min 4
Application #3 Clipper, #25 Alligator Lace, #RS187 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions