Check Availability
  • APACHE INC. 

    Conveyor Belt,2Ply 220,Ntrle Blk,16InW

  • Item # 36RT31
  • Mfr. Model # 20029690-16
Conveyor Belt,2Ply 220,Ntrle Blk,16InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RT31
Mfr. Model # 20029690-16
UNSPSC #24101715
Shipping Weight 2.4 lbs
Country of Origin China *
Item Replacement Conveyor Belt
Type Black Nitrile
Belt Type 2 Ply 220 1/8 By Bare Back Moderate Oil Resistance
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 16
Load Capacity (Lb.) 220
Bed Depth (In.) 0.25
Drive Pulley (In.) Min 10
Application #140 Solid Plate, #375X Bolt On, #R2 Rivet
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions