Check Availability
  • APACHE INC. 

    Conveyor Belt,3Ply 330,Ntrle Blk,10InW

  • Item # 36RT13
  • Mfr. Model # 20029615-10
Conveyor Belt,3Ply 330,Ntrle Blk,10InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RT13
Mfr. Model # 20029615-10
UNSPSC #24101715
Shipping Weight 2.5 lbs
Country of Origin China *
Item Replacement Conveyor Belt
Type Black Nitrile
Belt Type 3 Ply 330 1/8 x 1/16 Durocleat Moderate Oil Resistance
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 10
Load Capacity (Lb.) 330
Bed Depth (In.) 0.375
Drive Pulley (In.) Min 18
Application #190 Solid Plate, #550 Bolt On, #R5-1/2 Rivet
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions