Check Availability
  • APACHE INC. 

    Conveyor Belt, 2Ply 220, Ntrle Blk, 20InW

  • Item # 36RT10
  • Mfr. Model # 20029601-20
Conveyor Belt, 2Ply 220, Ntrle Blk, 20InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RT10
Mfr. Model # 20029601-20
UNSPSC #24101715
Shipping Weight 4.2 lbs
Country of Origin China *
Item Replacement Conveyor Belt
Type Black Nitrile
Belt Type 2 Ply 220 1/8 x 1/16 Durocleat Moderate Oil Resistance
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 20
Load Capacity (Lb.) 220
Bed Depth (In.) 0.3125
Drive Pulley (In.) Min 12
Application #190 Solid Plate, #375X Bolt On, #R5 Rivet
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions