Check Availability
  • APACHE INC. 

    Conveyor Belt, 2Ply 220, SBR Blk, 42InW

  • Item # 36RT01
  • Mfr. Model # 20013600-42
Conveyor Belt, 2Ply 220, SBR Blk, 42InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RT01
Mfr. Model # 20013600-42
UNSPSC #24101715
Shipping Weight 7.01 lbs
Country of Origin China *
Item Replacement Conveyor Belt
Type Black SBR
Belt Type 2 Ply 220 1/8 x 1/16 Grade 2
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 42
Load Capacity (Lb.) 220
Bed Depth (In.) 0.3125
Drive Pulley (In.) Min 10
Application #140 Solid Plate, #550 Bolt On, #R5 Rivet
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions