Check Availability
  • APACHE INC. 

    Conveyor Belt,2Ply 220,SBR Blk,24InW

  • Item # 36RR97
  • Mfr. Model # 20013600-24
Conveyor Belt,2Ply 220,SBR Blk,24InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RR97
Mfr. Model # 20013600-24
UNSPSC #24101715
Shipping Weight 4.01 lbs
Country of Origin China *
Item Replacement Conveyor Belt
Type Black SBR
Belt Type 2 Ply 220 1/8 x 1/16 Grade 2
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 24
Load Capacity (Lb.) 220
Bed Depth (In.) 0.3125
Drive Pulley (In.) Min 10
Application #140 Solid Plate, #550 Bolt On, #R5 Rivet
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions