Check Availability
  • APACHE INC. 

    Conveyor Belt,4Ply 440,SBR Blk,42InW

  • Item # 36RR85
  • Mfr. Model # 20026815-42
Conveyor Belt,4Ply 440,SBR Blk,42InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RR85
Mfr. Model # 20026815-42
UNSPSC #24101715
Shipping Weight 11.76 lbs
Country of Origin China *
Item Replacement Conveyor Belt
Type Black SBR
Belt Type 4 Ply 440 1/4 x 1/16 Grade 2
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 42
Load Capacity (Lb.) 440
Bed Depth (In.) 0.5625
Drive Pulley (In.) Min 20
Application #190 Solid Plate, #550 Bolt On, #R6 Rivet
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions