Check Availability
  • APACHE INC. 

    Conveyor Belt,PVC 120,100 Ft x 30 In

  • Item # 2TKG9
  • Mfr. Model # 28001395
Conveyor Belt,PVC 120,100 Ft x 30 In
Qty
  • Web Price
    $1,645.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2TKG9
Mfr. Model # 28001395
UNSPSC #24101715
Shipping Weight 150.0 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Black PVC
Belt Type Pvc 120 Black Friction Surface X Friction Surface
Overall Length (Ft.) 100
Belt Width (In.) 30
Load Capacity (Lb.) 120
Bed Depth (In.) 0.125
Drive Pulley (In.) Min 2
Application Use With Clipper #1, Alligator Lace #15 Or Staple #125
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions