Check Availability
  • APACHE INC. 

    Conveyor Belt,Blue Nitrile,50Ft x 30In

  • Item # 2TKD5
  • Mfr. Model # 28001100
Conveyor Belt,Blue Nitrile,50Ft x 30In
Qty
  • Web Price
    $3,186.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2TKD5
Mfr. Model # 28001100
UNSPSC #24101715
Shipping Weight 195.0 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Blue Nitrile
Belt Type 3 Ply Blue Carboxylated Nitrile Rough Top X Bare Back
Overall Length (Ft.) 50
Belt Width (In.) 30
Load Capacity (Lb.) 105
Bed Depth (In.) 0.28125
Drive Pulley (In.) Min 4
Application Use With Clipper #2, Alligator Lace #20 Or Staple #125
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions