Check Availability
  • APACHE INC. 

    Conveyor Belt, Blk Rubber, 100 Ft x 30 In

  • Item # 2TKA2
  • Mfr. Model # 28000885
Conveyor Belt, Blk Rubber, 100 Ft x 30 In
Qty
  • Web Price
    $4,406.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2TKA2
Mfr. Model # 28000885
UNSPSC #24101715
Shipping Weight 615.0 lbs
Country of Origin China *
Item Replacement Conveyor Belt
Type Black Rubber
Belt Type 3 Ply 330 3/16 X 1/16 Grade 2
Overall Length (Ft.) 100
Belt Width (In.) 30
Load Capacity (Lb.) 330
Bed Depth (In.) 0.40625
Drive Pulley (In.) Min 16
Application Use With Solid Plate #190, Bolt On #550 Or Rivet #r5-1/2
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In