Check Availability
  • APACHE INC. 

    Conveyor Belt, Blk Rubber, 50 Ft x 18 In

  • Item # 2TJW3
  • Mfr. Model # 28000540
Conveyor Belt, Blk Rubber, 50 Ft x 18 In
Qty
  • Web Price
    $649.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2TJW3
Mfr. Model # 28000540
UNSPSC #24101715
Shipping Weight 124.2 lbs
Country of Origin China *
Item Replacement Conveyor Belt
Type Black Rubber
Belt Type 2 Ply 150 1/32 X 1/32 Grade 2
Overall Length (Ft.) 50
Belt Width (In.) 18
Load Capacity (Lb.) 150
Bed Depth (In.) 0.25
Drive Pulley (In.) Min 8
Application Use With Solid Plate #140, Staple #187 Or Rivet #r2
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In