Check Availability
  • APACHE INC. 

    Conveyor Belt, Poly, 100 Ft x 36 In

  • Item # 2TJU5
  • Mfr. Model # 28000245
Conveyor Belt, Poly, 100 Ft x 36 In
Qty
  • Web Price
    $5,639.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2TJU5
Mfr. Model # 28000245
UNSPSC #24101715
Shipping Weight 90.0 lbs
Country of Origin China *
Item Replacement Conveyor Belt
Type White Polyurethane
Belt Type 2 Ply White Polyurethane X Impreg. Bottom
Overall Length (Ft.) 100
Belt Width (In.) 36
Load Capacity (Lb.) 46
Bed Depth (In.) 0.0625
Drive Pulley (In.) Min 1/2
Application Use With Clipper #2sp Or Alligator Lace #00
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions