This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • APACHE INC. 

    Conveyor Belt, Tan Rubber, 100 Ft x 36 In

  • Item # 2TJR3
  • Mfr. Model # 28000145
Conveyor Belt, Tan Rubber, 100 Ft x 36 In

See alternate products available online.

Technical Specifications

Item # 2TJR3
Mfr. Model # 28000145
UNSPSC #24101715
Shipping Weight 360.0 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Tan Rubber
Belt Type 2ply Tan Wedgegrip Top By Bare Back
Overall Length (Ft.) 100
Belt Width (In.) 36
Load Capacity (Lb.) 150
Bed Depth (In.) 0.28125
Drive Pulley (In.) Min 4
Application Use With Clipper #2, Alligator Lace #15 Or Staple #125
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions