Check Availability
  • APACHE INC. 

    Conveyor Belt,PVC 150,100 Ft x 6 In

  • Item # 2TJN3
  • Mfr. Model # 28000055
Conveyor Belt,PVC 150,100 Ft x 6 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2TJN3
Mfr. Model # 28000055
UNSPSC #24101715
Shipping Weight 64.2 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Black PVC
Belt Type Pvc 150 Black Rough Top By Friction Surface
Overall Length (Ft.) 100
Belt Width (In.) 6
Load Capacity (Lb.) 150
Bed Depth (In.) 0.25
Drive Pulley (In.) Min 4
Application Use With Clipper #1, Alligator Lace #15 Or Staple #125
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions