Check Availability
  • APACHE INC. 

    Conveyor Belt,2Ply 150 RT,Black,W 24 In

  • Item # 13R824
  • Mfr. Model # 20029005-24
Conveyor Belt,2Ply 150 RT,Black,W 24 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Conveyor Belts
• Belting priced by the foot
General Purpose for Incline Conveying
For light- to moderate-sized parts and packages or where extra gripping is needed.
Show More Close
 

Technical Specifications

Item # 13R824
Mfr. Model # 20029005-24
UNSPSC #24101715
Catalog Page 1115
Shipping Weight 2.88 lbs
Country of Origin China *
Item Replacement Conveyor Belt
Type Black Rubber
Belt Type 2 Ply 150 Black Roughtop By Bare Back
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 24
Load Capacity (Lb.) 150
Bed Depth (In.) 0.23
Drive Pulley (In.) Min 4
Application Use with Clipper #1, #125 Staple or #7 Alligator Lace
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions