Check Availability
  • APACHE INC. 

    Conveyor Belt,3Ply,Wht Pebbletop,W 8 In

  • Item # 13R783
  • Mfr. Model # 20028700-08
Conveyor Belt,3Ply,Wht Pebbletop,W 8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Conveyor Belts
• Belting priced by the foot
Sanitary
For use where a sanitary surface is required for direct and indirect contact with food; also for nonfood products that require a clean environment.
3-Ply Polyester 105 and PVC 120 meet FDA/USDA requirements.
Show More Close
 

Technical Specifications

Item # 13R783
Mfr. Model # 20028700-08
UNSPSC #24101715
Catalog Page 1115
Shipping Weight 0.48 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type White Polyester
Belt Type 3 Ply Polyester 105 White Pebbletop By Friction Surface
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 8
Load Capacity (Lb.) 105
Bed Depth (In.) 0.13
Drive Pulley (In.) Min 2 1/2
Application Use with #1 Clipper Hook, #125 Staple or #7 Alligator Lace
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions