Check Availability
  • APACHE INC. 

    Conveyor Belt, 4 Ply, Sliptop, Tan, W 36 In

  • Item # 13R781
  • Mfr. Model # 20032500-36
Conveyor Belt, 4 Ply, Sliptop, Tan, W 36 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Conveyor Belts
• Belting priced by the foot
General Purpose for Horizontal Conveying
For light- to moderate-sized parts and packages.
Show More Close
 

Technical Specifications

Item # 13R781
Mfr. Model # 20032500-36
UNSPSC #24101715
Catalog Page 1115
Shipping Weight 2.52 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Tan Nylon
Belt Type 4 Ply Tan Slip Top By Friction Surface
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 36
Load Capacity (Lb.) 23
Bed Depth (In.) 0.13
Drive Pulley (In.) Min 3
Application Use with #1 Clipper Hook, #125 Staple or #7 Alligator Lace
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions