Check Availability
  • APACHE INC. 

    Conveyor Belt, 5Ply Nitrile, Brown, W 16 In

  • Item # 13R765
  • Mfr. Model # 20032650-16
Conveyor Belt, 5Ply Nitrile, Brown, W 16 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Conveyor Belts
• Belting priced by the foot
General Purpose for Horizontal Conveying
For light- to moderate-sized parts and packages.
Show More Close
 

Technical Specifications

Item # 13R765
Mfr. Model # 20032650-16
UNSPSC #24101715
Catalog Page 1115
Shipping Weight 1.04 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Brown Nitrile
Belt Type 5 Ply Brown Nitrile Friction Surface By Friction Surface
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 16
Load Capacity (Lb.) 23
Bed Depth (In.) 0.11
Drive Pulley (In.) Min 1 1/2
Application Use with #1A Clipper Hook, #62 Staple or #7 Alligator Lace
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions