Check Availability
Replacement Conveyor Belt,  SBR Rubber,  5/32" Belt Thickness,  36" Belt Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13R737
Mfr. Model # 20027202-36
UNSPSC #24101715
Catalog Page 1115
Shipping Weight 2.7 lbs
Country of Origin China *
Item Replacement Conveyor Belt
Overall Length Cut to Length
Ordering Instructions Cut to Length, Order by the Foot (Example- To Order 10 ft, Order Quantity Must be 10)
Conveyor Belt Material SBR Rubber
Belt Ply 2
Top Surface Smooth
Bottom Surface Smooth
Belt Thickness 5/32"
Belt Width 36"
Belt Properties Abrasion Resistant
Color Black
For Lacing Type Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing
For Minimum Pulley Diameter 4"
Maximum Working Tension 150 PIW
Application Use with #2 Clipper Hook, #125 Staple or #15 Alligator Lace
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In