Check Availability
  • APACHE INC. 

    Conveyor Belt,2 Ply Rubber,Black,W 20 In

  • Item # 13R734
  • Mfr. Model # 20027202-20
Conveyor Belt,2 Ply Rubber,Black,W 20 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Conveyor Belts
• Belting priced by the foot
General Purpose for Horizontal Conveying
For light- to moderate-sized parts and packages.
Show More Close
 

Technical Specifications

Item # 13R734
Mfr. Model # 20027202-20
UNSPSC #24101715
Catalog Page 1115
Shipping Weight 1.5 lbs
Country of Origin China *
Item Replacement Conveyor Belt
Type Black Rubber
Belt Type 2 Ply 150 1/32" By Bare Back Grade 2
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 20
Load Capacity (Lb.) 150
Bed Depth (In.) 0.16
Drive Pulley (In.) Min 4
Application Use with #2 Clipper Hook, #125 Staple or #15 Alligator Lace
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions