Check Availability
  • APACHE INC. 

    Conveyor Belt,PVC 120,Black,Width 30 In

  • Item # 13R725
  • Mfr. Model # 20035501-30
Conveyor Belt,PVC 120,Black,Width 30 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Conveyor Belts
• Belting priced by the foot
General Purpose for Horizontal Conveying
For light- to moderate-sized parts and packages.
Show More Close
 

Technical Specifications

Item # 13R725
Mfr. Model # 20035501-30
UNSPSC #24101715
Catalog Page 1115
Shipping Weight 2.4 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Black PVC
Belt Type PVC 120 Black Smooth Top By Friction Surface
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 30
Load Capacity (Lb.) 129
Bed Depth (In.) 0.15634
Drive Pulley (In.) Min 3
Application Use With Clipper #1, Alligator Lace #15 Or Staple #125
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions