Check Availability
  • APACHE INC. 

    Conveyor Belt, 2 Ply 220, Durocleat, 36 In

  • Item # 13E784
  • Mfr. Model # 20029601-36
Conveyor Belt, 2 Ply 220, Durocleat, 36 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Conveyor Belts
• Belting priced by the foot
General Purpose for Incline Conveying
For light- to moderate-sized parts and packages or where extra gripping is needed.
Show More Close
 

Technical Specifications

Item # 13E784
Mfr. Model # 20029601-36
UNSPSC #24101715
Catalog Page 1115
Shipping Weight 7.56 lbs
Country of Origin China *
Item Replacement Conveyor Belt
Type Black Rubber
Belt Type 2 Ply 220 1/8" x 1/16" Durocleat Moderate Oil Resistance
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 36
Load Capacity (Lb.) 220
Bed Depth (In.) 0.39
Drive Pulley (In.) Min 12
Application Use with #190 Solid Plate, #550 Bolt On or #R5 Rivet
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions