Check Availability
  • APACHE INC. 

    Conveyor Belt,2 Ply 150 Diamond,W 30 In

  • Item # 13E740
  • Mfr. Model # 20029200-30
Conveyor Belt,2 Ply 150 Diamond,W 30 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Conveyor Belts
• Belting priced by the foot
General Purpose for Incline Conveying
For light- to moderate-sized parts and packages or where extra gripping is needed.
Show More Close
 

Technical Specifications

Item # 13E740
Mfr. Model # 20029200-30
UNSPSC #24101715
Catalog Page 1115
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Tan Rubber
Belt Type 2 Ply 150 Tan Diamond Top By Bare Back
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 30
Load Capacity (Lb.) 150
Bed Depth (In.) 0.28125
Drive Pulley (In.) Min 4
Application Use With Clipper #2, Alligator Lace #15 or Staple #125
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions